Zoro Homepage

16-Pin Universal Alpine Harness

  • Mfr # AL2X80001

  • Zoro # G8792477


product price: $24.39
/ea

Key Features

Depth
4-1/2 in
Width
7 in
Color
Black
Height
0.1 in
For Use With
Car Radio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL2X80001
Zoro #
G8792477
UPC #
86429089475
Country of Origin
China

Dimensions

Depth
4-1/2 in
Width
7 in
Height
0.1 in

Details

Color
Black
For Use With
Car Radio
Material
ABS Plastic, Copper, Aluminum, Vinyl
Item
Interface Adapter

Description

METRA Interface Adapter - Car Radio

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.