Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2005-2008 Toyota Tacoma 2-Din Turbo Kit

  • Mfr # 998214TB

  • Zoro # G8793070


product price: $77.78
/ea
Free Shipping & Returns

Key Features

For Use With
Double DIN Radio; 2 x Single DIN Radio
Features
Recessed DIN Opening; Storage Pocket With Built in Radio Supports Below the Radio Opening; Allows Retention of Factory Climate Controls in Their Original Location; Contoured Textured and Painted; Patented Quick Release Snap in ISO Mount System With Custom Trim Ring; Designed Specifically for The Installation of Double DIN Radios or Two Single DIN Radios
Material
ABS Plastic
Color
Black
Includes
Radio Housing; Radio Housing Brackets; Radio Housing Trim Panel; ISO Brackets; ISO Trim Plate; (4) (#6 x 3/8") Phillips Pan Head Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
998214TB
Zoro #
G8793070
UPC #
86429173761
Country of Origin
China

Details

For Use With
Double DIN Radio; 2 x Single DIN Radio
Features
Recessed DIN Opening; Storage Pocket With Built in Radio Supports Below the Radio Opening; Allows Retention of Factory Climate Controls in Their Original Location; Contoured Textured and Painted; Patented Quick Release Snap in ISO Mount System With Custom Trim Ring; Designed Specifically for The Installation of Double DIN Radios or Two Single DIN Radios
Material
ABS Plastic
Color
Black
Includes
Radio Housing; Radio Housing Brackets; Radio Housing Trim Panel; ISO Brackets; ISO Trim Plate; (4) (#6 x 3/8") Phillips Pan Head Screws
Item
Dash Installation Kit
Vehicle Fit
Toyota Tacoma 2005 - 2011
Type
Vehicle Mount

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.