
2014-Up Ram Promaster Ddin In-Dash Mounting Kit
Mfr # 956523
Zoro # G8795898
product price: $20.39
/eaKey Features
Color
Black
Material
ABS Plastic
Includes
Radio Trim Panel; Radio Brackets; Radio Mounting Brackets; (4) White Plastic Panel Clips; (8) 5mm x 12mm Phillip Screws
Features
Accommodates ISO Double Din Mount; Designed and Manufactured With Precision Tolerances; Gapless Fit Between the Dash and the Kit; Painted to Match Factory Dash Color; Factory Matched Texture Style
For Use With
Double DIN Radios
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956523
Zoro #
G8795898
UPC #
86429297795
Country of Origin
United States
Details
Color
Black
Material
ABS Plastic
Includes
Radio Trim Panel; Radio Brackets; Radio Mounting Brackets; (4) White Plastic Panel Clips; (8) 5mm x 12mm Phillip Screws
Features
Accommodates ISO Double Din Mount; Designed and Manufactured With Precision Tolerances; Gapless Fit Between the Dash and the Kit; Painted to Match Factory Dash Color; Factory Matched Texture Style
For Use With
Double DIN Radios
Item
Vehicle Mount
Vehicle Fit
2014 and up Dodge Ram Promaster
Assembly Required
Yes
Description
METRA Vehicle Mount for Radio - Black - ABS Plastic
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.