Zoro Homepage

31" Antenna With Removable Black Mast - Gm Trucks & Vans

  • Mfr # 44GM94B

  • Zoro # G8798731


product price: $42.99
/ea

Key Features

Height
31 in
Application
Radio Communication, Vehicle
Color
Black
Type
Antenna
Frequency
87 MHz to 108 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44GM94B
Zoro #
G8798731
UPC #
86429007585
Country of Origin
China

Dimensions

Height
31 in

Details

Application
Radio Communication, Vehicle
Color
Black
Type
Antenna
Frequency
87 MHz to 108 MHz
Mounting
Glass Mount
Frequency Band
FM, UHF, VHF

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.