Zoro Homepage

Cable Tie, 11 in L, Black, 50 lb Strength, 100 PK

  • Mfr # BCT11

  • Zoro # G615546006


product price: $9.99
/pk 100, $0.10/ea

Key Features

Cable Tie Style
Zip
Nominal Length
11 in
Color
Black
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCT11
Zoro #
G615546006
UPC #
86429038275
Country of Origin
China

Dimensions

Nominal Length
11 in

Details

Item
Cable Tie
Cable Tie Style
Zip
Color
Black
Tensile Strength
50 lb

Description

Zip Style; 11 Inch Length; 50 Pound Maximum Capacity; Pack of 100

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.