Zoro Homepage

Cadillac Chevrolet GMC Truck Multi-Kit 1995-2005

  • Mfr # 993002

  • Zoro # G8797587


product price: $39.59
/ea

Key Features

Features
Shaft, DIN and ISO-DIN Unit Provisions
Includes
Radio Housing; Faceplate; Spacer; Snap Spacers; ISO-DIN Brackets; (2) 6 Selftapping Screws; Tape Strips; (4) 5mm Flathead Screws
Type
Mounting Adapter Kit
Vehicle Fit
Cadillac cars: Escalade 1999-02, EXT 2002; Chevrolet cars: Astro 1996-02, Avalanche, Express (full size van) 1996-00, Pickup 1995-02, Silverado 1999-02, Suburban 1995-02, Tahoe 1995-02, GMC cars:, Safari 1996-02, Sierra 1995-02, Suburban 1995-02., Savana (full size van) 1996-02, Yukon 1995-02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
993002
Zoro #
G8797587
UPC #
86429018031
Country of Origin
China

Details

Features
Shaft, DIN and ISO-DIN Unit Provisions
Includes
Radio Housing; Faceplate; Spacer; Snap Spacers; ISO-DIN Brackets; (2) 6 Selftapping Screws; Tape Strips; (4) 5mm Flathead Screws
Item
Radio Install Kit
Type
Mounting Adapter Kit
Vehicle Fit
Cadillac cars: Escalade 1999-02, EXT 2002; Chevrolet cars: Astro 1996-02, Avalanche, Express (full size van) 1996-00, Pickup 1995-02, Silverado 1999-02, Suburban 1995-02, Tahoe 1995-02, GMC cars:, Safari 1996-02, Sierra 1995-02, Suburban 1995-02., Savana (full size van) 1996-02, Yukon 1995-02

Description

Quick conversion from DIN to 2-shaft with snap-in style shaft supports. Includes a recessed DIN opening. Specially designed for ISO mount radio with ISO trim ring. Radio side support is provided by our patented Side Arm Support System. High-grade ABS plastic with factory texturing to the dash is needed. CHEVROLETAstro 1996-05Avalanche 2002Express Van 1996-00Pickup 1995-02Silverado 1999-02Suburban 1995-02Tahoe 1995-02CADILLACEscalade 1999-02 GMCSafari 1996-05Sierra 1995-02Suburban 1995-02Savana 1996-00Yukon 1995-02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.