Chrysler / Jeep / Ram Mounting Kit
Mfr # 956518B
Zoro # G8794428
product price: $23.69
/eaKey Features
For Use With
Radio
Material
ABS Plastic
Color
Matte Black
Includes
Radio Housing; Brackets
Type
Vehicle Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
956518B
Zoro #
G8794428
UPC #
86429281060
Country of Origin
China
Details
For Use With
Radio
Material
ABS Plastic
Color
Matte Black
Includes
Radio Housing; Brackets
Item
Mount Kit
Type
Vehicle Mount
Description
Double DIN Radio Provision Painted Matte Black Note: Modifications to factory radio cavity is required for this installation Wiring and Antenna Connections Harness XSVI-6523-NAV sold separately Antenna Adapter 40-EU55 sold separately Applications Chrysler 200 LX w/ 3.0 inch screen 2015-up Jeep Cherokee Sport 2014-up Ram 1500/2500/3500 w/o 8.4 Touchscreen 2013-Up Ram Chassis Cab 3500/4500/5500 w/o 8.4 Touchscreen 2013-up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.