Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 AWG 250 FT WHIT/BLACK OFC SPEAKER WIRE - V10 SERIES

  • Mfr # V10SW16250-WB

  • Zoro # G3862841


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Color
Black, White
Length
250 ft
Compatible With
Speaker, Audio Device
Wire Gauge
16 AWG
Connector
Bare Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V10SW16250-WB
Zoro #
G3862841
UPC #
86429273324
Country of Origin
Unknown

Dimensions

Length
250 ft

Details

Color
Black, White
Item
Audio Cable
Compatible With
Speaker, Audio Device
Wire Gauge
16 AWG
Connector
Bare Wire
Series
v10

Description

16 AWG 250 FT WHIT/BLACK OFC SPEAKER WIRE - V10 SERIES

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.