Zoro Homepage

3.5MM MALE TO 3.5MM MALE CABLE 6 FT /2M - 10PK

  • Mfr # IB3.5MM

  • Zoro # G3128709


product price: $31.99
/ea

Key Features

Cable Type
Mini-phone
Cable Length
6 ft
Connection B
(1) Mini-phone Audio - Male
Connection A
(1) Mini-phone Audio - Male
Device Supported
Audio Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB3.5MM
Zoro #
G3128709
UPC #
86429174799
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Cable Type
Mini-phone
Connection B
(1) Mini-phone Audio - Male
Connection A
(1) Mini-phone Audio - Male
Item
Audio Cable
Device Supported
Audio Device

Description

3.5MM MALE TO 3.5MM MALE CABLE 6 FT /2M - 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.