Zoro Homepage

ABS PLASTIC SHEET 12IN X 12IN X 1/8IN EACH

  • Mfr # 89-00-9031

  • Zoro # G3878494


product price: $13.19
/ea

Key Features

Material
ABS Plastic
Height
12 in
Width
12 in
Depth
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-00-9031
Zoro #
G3878494
UPC #
86429105687
Country of Origin
United States

Dimensions

Height
12 in
Width
12 in
Depth
0.1 in

Details

Material
ABS Plastic
Item
Blanking Panel

Description

ABS PLASTIC SHEET 12IN X 12IN X 1/8IN EACH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.