Zoro Homepage

FORD MULTI-KIT 2004-UP

  • Mfr # 99-5812

  • Zoro # G3599888


product price: $36.85
/ea

Key Features

Type
Dash Installation Kit
Color
Black
Includes
Radio Housing; ISO Brackets; Trim Plate; Side brackets; Spacers; (4) Screws
Vehicle Fit
Material
ABS Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-5812
Zoro #
G3599888
UPC #
86429152575
Country of Origin
United States

Details

Type
Dash Installation Kit
Color
Black
Includes
Radio Housing; ISO Brackets; Trim Plate; Side brackets; Spacers; (4) Screws
Vehicle Fit
Material
ABS Plastic
Weight
0.50 lb
Features
Metra Patented Quick Release Snap-In ISO Mount System With Custom Trim Ring; Recessed DIN Opening; Contoured and Textured to Compliment Factory Dash; Comprehensive Instruction Manual
Device Supported
Radio

Description

FORD MULTI-KIT 2004-UP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.