Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

METRA 44UL10 Universal Locking top Mount 1 in.-25Mm Hole

  • Mfr # 44UL10

  • Zoro # G204054806


product price: $40.25
/ea

Key Features

Mounting
Mast
Application
Vehicle
Number of Connectors
1
Cable Length
4 ft
Compatibility
Mazda RX-7 1978-1996 Automobiles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44UL10
Zoro #
G204054806
UPC #
86429008032
Country of Origin
China

Dimensions

Cable Length
4 ft
Height
37 in

Details

Item
Antenna
Mounting
Mast
Application
Vehicle
Number of Connectors
1
Compatibility
Mazda RX-7 1978-1996 Automobiles

Description

Metra 44UL10 37 Universal Locking Top Mount Antenna 4-Section Mast - 1978-1996 Mazda RX7 Metra 44UL10 37 Universal Locking Top Mount Antenna 4-Section Mast - 1978-1996 Mazda RX7 Universal Locking Top Mount for 1 (25mm) Hole 37 (94cm) 4-Section Retractable Mast 48 (122cm) Cable Requires 9-1/2 (23cm) Under Fender.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.