Metra 958907HG Double DIN Stereo Dash Kit for 2015-Up Subaru Impreza by Crosstrek

  • Mfr # 958907HG

  • Zoro # G304083782


product price:  $56.35
/ea

Key Features

Includes
Radio Trim Panel, Radio Brackets, (2) Metal Speed Clips, (2) #10 x 3/4" Phillips Screws
Color
Silver, Gloss Black
Device Supported
Radio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
958907HG
Zoro #
G304083782
UPC #
86429318162
Country of Origin
China

Details

Includes
Radio Trim Panel, Radio Brackets, (2) Metal Speed Clips, (2) #10 x 3/4" Phillips Screws
Color
Silver, Gloss Black
Item
Vehicle Mount
Device Supported
Radio

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • ISO Double DIN radio provision
  • Painted two-tone silver and gloss black
  • Compatible With 2015-up Subaru Impreza & Crosstrek
  • Installation Dash Kit for Double DIN Head units
  • Gapless fit between the dash and the kit
Specifications
  • Colour: Black
  • Mount Style: Double DIN
  • Dimensions: 14.00 H x 0.62 W x 3.00 L in.
  • Weight: 0.28

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.