Zoro Homepage

TOYOTA TACOMA 2005-2011 - GRAY

  • Mfr # 99-8214TG

  • Zoro # G3588198


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Type
Textured Radio Installation Kit
Color
Gray
Includes
Radio Housing; Radio Housing Brackets; Radio Housing Trim Panel; ISO Brackets; ISO Trim Plate; 4 x #6 x 3/8" Phillips Pan Head Screws; 4 x #8 X 3/8" Phillips Truss Head Screws; Double DIN Trim Plate; Clock/Hazard Switch Bracket
Vehicle Fit
Toyota Tacoma 2005-2009
Features
Under Radio Pocket; Recessed DIN Mount; Metra Patented Snap-In ISO Support System; Accomodate Double-DIN or Dual ISO Mount; Painted Gray and Textured To Match Factory Finish; Designed To Leave No Gaps Between The Dash And The Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-8214TG
Zoro #
G3588198
UPC #
86429173778
Country of Origin
United States

Details

Type
Textured Radio Installation Kit
Color
Gray
Includes
Radio Housing; Radio Housing Brackets; Radio Housing Trim Panel; ISO Brackets; ISO Trim Plate; 4 x #6 x 3/8" Phillips Pan Head Screws; 4 x #8 X 3/8" Phillips Truss Head Screws; Double DIN Trim Plate; Clock/Hazard Switch Bracket
Vehicle Fit
Toyota Tacoma 2005-2009
Features
Under Radio Pocket; Recessed DIN Mount; Metra Patented Snap-In ISO Support System; Accomodate Double-DIN or Dual ISO Mount; Painted Gray and Textured To Match Factory Finish; Designed To Leave No Gaps Between The Dash And The Kit

Description

TOYOTA TACOMA 2005-2011 - GRAY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.