FEMALE MOTOROLA TO European RADIO

  • Mfr # 40EU20

  • Zoro # G101814015


product price: $7.49
/ea

Key Features

For Use With
Car Radio, Antenna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40EU20
Zoro #
G101814015
UPC #
86429084616
Country of Origin
China

Details

Item
Interface Adapter
For Use With
Car Radio, Antenna

Description

European factory radio w/mini-style plug to universal antenna Applications BMW 1 Series w/o nav 2008 to 2011 3 Series Alpina B3 and D3w/o nav 2006 to 2011 3 Series w/o nav 2002 to 2005 3 Series w/o nav 2002 to 2005 5 Series Alpina D10 2001 to 2003 X3 2004 to 2010 X5 w/o nav 2000 to 2006 Z4 2003 to 2008 CADILLAC CTS 2008 to 2010 CHEVROLET Equinox 2010 to 2010 CHRYSLER 300 / 300C 2008 to 2010 Aspen 2008 to 2009 Crossfire 2004 to 2008 Sebring 2007 to 2010 Town And Country 2008 to 2010 DODGE Avenger 2008 to 2010 Caliber 2009 to 2010 Grand Caravan 2008 to 2010 Challenger 2009 to 2010 Charger 2008 to 2010 Dakota 2008 to 2010 Durango 2008 to 2009 Grand Caravan 2008 to 2010 Journey 2009 to 2010 Magnum 2008 to 2009 Nitro 2007 to 2010 Ram 2010 to 2010 Ram 1500 2009 to 2009 Sprinter sound 20 radio 2008 to 2009 FORD F-150 2015-2017 F-150 _with 4.2-inch screen_ 2013-2014 Fiesta 2011 Taurus Limited _w/ or w/o nav_ 2010 to 2010 Taurus SE 2010 to 2010 Sprinter _with sound 20 radio_ 2008 to 2010 GMC Terrain 2010 to 2010 JAGUAR S-type w/o nav 2003 to 2008 X-Type w/o nav 2002 to 2008 JEEP Commander 2008 to 2010 Compass 2009 to 2010 Grand Cherokee 2008 to 2010 Liberty 2008 to 2010 Patriot 2009 to 2010 Wrangler and Wrangler Unlimited 2007 to 2010 LAND ROVER LR2 2008 to 2009 LR3 2005 to 2009 MERCEDES C Class 2008 to 2011 C Class 2005 to 2007 C Class 2001 to 2004 CL Class 2007 to 2009 CL Class 2003 to 2006 CL Class 2000 to 2002 CLK Class 2005 to 2008 CLS Class 2006 to 2009 E Class 2003 to 2009 G Class 2007 to 2008 G Class 2002 to 2006 GL Class 2007 to 2009 M Class 2006 to 2010 M-Class 2002 to 2005 M-Class w/ nav 2000 to 2001 R-Class 2006 to 2009 S-Class 2007 to 2009 S-Class 2003 to 2006 S-Class 2000 to 2002 SL-Class 2005 to 2009 SL-Class 2003 to 2004 SLK Class 2005 to 2010 Sprinter sound 20 radio 2010 to 2010 MINI Cooper and Cooper Clubman 2009 to 2009 Cooper coupe and Cooper Clubman 2007 to 2008 Cooper convertible 2007 to 2008 Cooper 2002 to 2006 MITSUBISHI Raider 2008 to 2009 PORSCHE 996 a.k.a. 911 w/ nav 1999 2005 996 a.k.a. 911 w/o nav 1999 2001 996 a.k.a. 911 w/o nav Base 2002 to 2002 996 a.k.a. 911 w/o nav Bose 2002 to 2002 996 a.k.a. 911 w/o nav Harmon 2002 to 2002 996 a.k.a. 911 w/o nav 2003 to 2005 997 a.k.a. 911 2005 to 2011 Carrer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.