Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORD FIESTA 2011-UP PWR/4SPKR

  • Mfr # 705524

  • Zoro # G401814029


product price: $15.55
/ea

Key Features

Depth
6-1/2 in
Width
4-1/2 in
Color
Black
Material
ABS Plastic
Height
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705524
Zoro #
G401814029
UPC #
86429250981
Country of Origin
China

Dimensions

Depth
6-1/2 in
Width
4-1/2 in
Height
1.3 in

Details

Color
Black
Material
ABS Plastic
Compatible With
Car Radio
Item
Interface Adapter

Description

Amplifier integration harness for select 2011 and up Ford Fiesta vehicles allows for the installation of an aftermarket radio using the existing factory wiring and connectors. 7 inch long harness features power line and 4 speaker lines. Seamless integration and easy installation with color coded connections. No cutting of factory wiring needed.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.