Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford Lincoln Mercury Mazda Multi-Kit 1995-2010

  • Mfr # 955817

  • Zoro # G8801489


product price: $27.33
/ea

Key Features

Features
Designed Specifically for the Installation of Double DIN Radios or Two Single DIN Radios; Comprehensive Instruction Manual; Double DIN Unit Provision; Stacked ISO Mounts Units Provision; Factory Style Texture
Includes
Double DIN Trim Brackets; Filler Bar
Color
Black
For Use With
Double DIN Radio; 2 x Single DIN Radio
Material
ABS Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955817
Zoro #
G8801489
UPC #
86429182886
Country of Origin
China

Details

Features
Designed Specifically for the Installation of Double DIN Radios or Two Single DIN Radios; Comprehensive Instruction Manual; Double DIN Unit Provision; Stacked ISO Mounts Units Provision; Factory Style Texture
Includes
Double DIN Trim Brackets; Filler Bar
Color
Black
For Use With
Double DIN Radio; 2 x Single DIN Radio
Material
ABS Plastic
Item
Dash Installation Kit
Vehicle Fit
Type
Vehicle Mount

Description

Designed specifically for the installation of double DIN radios or two single DIN radios High grade ABS plastic contoured and textured to compliment factory dash All necessary hardware to install an aftermarket radio Comprehensive instruction manual Double DIN unit provision Stacked ISO mounts units provision NOTE: Sub dash modifications are necessary to usethis dash kit. You will need to trim the sub dash togain suitable depth and height. NOTE: Once the kit is snapped in it cannot beremoved without dash panel removal. WIRING AND ANTENNA CONNECTIONS Sold SeparatelyWiring Harness: 70-1770 Ford harness 1985-200470-1771 Ford harness 1998-up70-5520 Ford harness 2003-up70-5521 Ford amp harness 2003-up70-5601 Ford tuner bypass harness 1995-199870-5600 Ford harness 1995-1998Antenna Adapter: Not required Applications ApplicationsFordExplorer 1995-2001Explorer Sport Trac 2001-2005Ranger 1995-2010Crown Victoria 1995-2009Econoline 1997-2008Escape 2001-2007Windstar 1999-2003Excursion 2000-2005Super Duty 1999-2004 LincolnContinental 1995-1997Mark VIII 1996-1998Town Car 1995-2002 MazdaB-Series Pickup 1995-2009 MercuryGrand Marquis 1995-2010Marauder 2003-2004Mountaineer 1997-2001Mariner 2005-2007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.