Zoro Homepage

Ford Truck and SUV DDIN dash kit

  • Mfr # 955026

  • Zoro # G8800159


product price: $27.74
/ea

Key Features

For Use With
Radio
Material
ABS Plastic
Includes
DDIN Trim Plate; DDIN Brackets; Rear Support Bracket; Mounting Hardware
Features
Double DIN Head Unit Provision; Stacked ISO DIN Head Unit Provision; Contoured Textured and Painted to Compliment Factory Dash; Comprehensive Instruction Manual; Designed Specifically for the Installation of Double-DIN Radios or Two Single-DIN Radios
Type
Vehicle Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955026
Zoro #
G8800159
UPC #
86429151073
Country of Origin
China

Details

For Use With
Radio
Material
ABS Plastic
Includes
DDIN Trim Plate; DDIN Brackets; Rear Support Bracket; Mounting Hardware
Features
Double DIN Head Unit Provision; Stacked ISO DIN Head Unit Provision; Contoured Textured and Painted to Compliment Factory Dash; Comprehensive Instruction Manual; Designed Specifically for the Installation of Double-DIN Radios or Two Single-DIN Radios
Item
Double DIN Installation Kit
Type
Vehicle Mount
Vehicle Fit
2001-2004 Ford Mustang; 2003-2006 Ford Expedition; 2002-2005 Ford Explorer; 2003-2006 Lincoln Navigator; 2002-2005 Lincoln Aviator; 2002-2005 Mercury Mountaineer

Description

DDIN Radio Provision Wiring and Antenna Connections sold separately Harness 70-5521 70-5520 70-1771 Antenna Adapter Not Required Applications FordExpedition without NAV 2003-2006Explorer 2002-2005Mustang 2001-2004 LincolnNavigatorwith NAV to THX amp 2003-2006Navigatorwithout NAV 2003-2006Aviator 2003-2005 MercuryMountaineer 2002-2005

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.