Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FRONTIER/PATHFINDER/XTERRA 2005-13

  • Mfr # 997581

  • Zoro # G8794680


product price: $35.57
/ea

Key Features

Material
ABS Plastic
Includes
Radio Housing; ISO Brackets; Trim Plate; Double DIN Trim Plate
For Use With
Single and Double DIN Radio
Features
Recessed DIN Opening; Metra Patented Snap in ISO Support System; Contoured to Match Factory Dash; Comes With Over Sized Under Radio Storage Pocket
Type
Vehicle Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997581
Zoro #
G8794680
UPC #
86429138371
Country of Origin
China

Details

Material
ABS Plastic
Includes
Radio Housing; ISO Brackets; Trim Plate; Double DIN Trim Plate
For Use With
Single and Double DIN Radio
Features
Recessed DIN Opening; Metra Patented Snap in ISO Support System; Contoured to Match Factory Dash; Comes With Over Sized Under Radio Storage Pocket
Item
Dash DIN Kit
Type
Vehicle Mount
Vehicle Fit
Suzuki Equator Extended Cab 2009-2010; Nissan: Frontier 2005-2008, Frontier (XE and SE w/ No Options) 2009, Pathfinder 2005-2007 / 2008-2010 (S models only), Xterra 2005-2008 / 2009-2010 (X models only)

Description

Recessed DIN opening Metra patented Snap In ISO Support System Contoured to match factory dash Comes with oversized under radio storage pocket High grade ABS plastic Comprehensive instruction manual All necessary hardware included for easy installation APPLICATIONSNissanFrontier 2005-2008Frontier XE & SE w/ No Options 2009-upPathfinder 2005-2007 / 2008-2012 S models onlyXterra 2005-2008 / 2009-up X models only SuzukiEquator Extended Cab 2009-up Harness & Antenna Adapter sold separately70-7550 to 95-up Harness70-7551 to Nissan Amp Integration Harness 95-up40-NI10 to Nissan Antenna Adapter 05-09

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.