Zoro Homepage

NISSAN ARMADA PATH 2008 and UP SDIN DDIN

  • Mfr # 997620B

  • Zoro # G608399763


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Includes
Radio Brackets for Armada, Radio Brackets for Pathfinder, Screen Brackets for Armada, Screen Brackets for Pathfinder, Center Control Panel, (2) Outboard Controls, Pocket, (8) (8) 3/8" Phillip Screws, Axxess Interface and Harness
Compatible With
Single or Double DIN Radios
Features
Scratch Resistant
Material
ABS Plastic
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997620B
Zoro #
G608399763
UPC #
86429286621
Country of Origin
United States

Details

Item
Vehicle Mount
Includes
Radio Brackets for Armada, Radio Brackets for Pathfinder, Screen Brackets for Armada, Screen Brackets for Pathfinder, Center Control Panel, (2) Outboard Controls, Pocket, (8) (8) 3/8" Phillip Screws, Axxess Interface and Harness
Compatible With
Single or Double DIN Radios
Features
Scratch Resistant
Material
ABS Plastic
Color
Matte Black
Assembly Required
Yes

Description

Nissan Armada Pathfinder 2008 and Up SDIN DDIN In Dash Mounting Kit


  • •ISO DIN Radio Provision with Pocket
  • •ISO DDIN Radio Provision
  • •Painted Scratch Resistant Matte Black
  • •Axxess Interface to Keep Factory Screen Active

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.