Zoro Homepage

On Glass Hideaway, Am/Fm Ant, Micro Screen

  • Mfr # 44UA25

  • Zoro # G304387514


product price: $38.49
/ea

Key Features

Length
4.50 ft
Application
Radio Communication, Vehicle
Frequency
500 kHz to 110 MHz, 500 kHz to 800 MHz
Mounting Type
Glass Mount
Number of Connectors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44UA25
Zoro #
G304387514
UPC #
86429039593
Country of Origin
China

Dimensions

Length
4.50 ft

Details

Item
Antenna
Application
Radio Communication, Vehicle
Frequency
500 kHz to 110 MHz, 500 kHz to 800 MHz
Mounting Type
Glass Mount
Number of Connectors
1
Frequency Band
MF, HF
Directivity
Omni-directional

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.