Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfecting Wipes, 10 x 12", 50 Wipes

  • Mfr # 13-1155

  • Zoro # G4153441


product price: $53.59
/ea

Key Features

Color
White
Sheet Size
12 in x 10 in
Container Type
Packet
Number of Sheets
50
Series
CaviWipesXL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-1155
Zoro #
G4153441
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
12 in x 10 in
Sheet Length
12 in
Sheet Width
10 in
Container Size
50 ct

Details

Item
Disinfecting Wipes
Color
White
Container Type
Packet
Number of Sheets
50
Series
CaviWipesXL
Fragrance
Alcohol
Primary Chemical
Alcohol, Quat
Cleaner Chemical Product Grouping
Disinfectant
Wet Contact Time
2 to 3 min
Formula
Alcohol Based
Wipes per Container
50
Cleaner Form
Wipes
Wipes Application
Disinfecting/Sanitizing
Application
Disinfecting/Sanitizing
Standards
EPA Registered
Packaging Type
Packet
VOC Content
0%
Targeted Pathogens
Hepatitis B, Herpes, HIV, MRSA, Salmonella, TB
NSF Rating
Not Rated
EPA Registration Number
46781-8
EPA Registered
Yes
Disposable/ Reusable
Disposable
Surfaces for Use On
Hard Nonporous Surfaces

Description

Disinfectant, Disinfecting Wipes, Primary Chemical Alcohol, Quat, Targeted Pathogens Hepatitis B, Herpes, HIV, MRSA, Salmonella, TB, Wet Contact Time 2 to 3 min, Packet, Container Size 50 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 12 in x 10 in, Application Disinfecting/Sanitizing, Fragrance Alcohol, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 46781-8, NSF Rating Not Rated, Product Series CaviWipesXL, Sheet Length 12 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.