Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfecting Wipes, 6 x 6-3/4", 160 Wipes

  • Mfr # MACW078100

  • Zoro # G4172822


product price: $18.79
/ea

Key Features

Color
White
Sheet Size
6 3/4 in x 6 in
Container Type
Canister
Number of Sheets
160
Series
CaviWipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACW078100
Zoro #
G4172822
UPC #
801201161596
Country of Origin
United States

Dimensions

Sheet Size
6 3/4 in x 6 in
Size
6 x 6-3/4"
Sheet Length
6 3/4 in
Sheet Width
6 in
Container Size
160 ct

Details

Item
Disinfecting Wipes
Color
White
Container Type
Canister
Number of Sheets
160
Series
CaviWipes
Fragrance
Alcohol
Primary Chemical
Alcohol, Quat
Cleaner Form
Wipes
Cleaner Chemical Product Grouping
Disinfectant
Wipes per Container
160
Formula
Bleach Free
Standards
EPA Registered
Wipes Application
Disinfecting/Sanitizing
Wet Contact Time
2 to 3 min
Application
Disinfecting/Sanitizing
Packaging Type
Canister
VOC Content
0%
Surfaces for Use On
Hard Nonporous Surfaces
Targeted Pathogens
H1N1, MRSA, Salmonella
Disposable/ Reusable
Disposable
NSF Rating
Not Rated
EPA Registration Number
46781-8
EPA Registered
Yes

Description

Disinfectant, Disinfecting Wipes, Primary Chemical Alcohol, Quat, Targeted Pathogens H1N1, MRSA, Salmonella, Wet Contact Time 2 to 3 min, Canister, Container Size 160 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 6 3/4 in x 6 in, Application Disinfecting/Sanitizing, Fragrance Alcohol, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 46781-8, NSF Rating Not Rated, Product Series CaviWipes, Sheet Length 6 3/4 in, Sheet Width 6 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.