Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfecting Wipes, 7 x 9", 45 Wipes

  • Mfr # 13-1224

  • Zoro # G4056656


product price: $9.87
/ea

Key Features

Color
White
Sheet Size
9 in x 7 in
Container Type
Soft Pack
Number of Sheets
45
Series
CaviWipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-1224
Zoro #
G4056656
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
9 in x 7 in
Sheet Length
9 in
Sheet Width
7 in
Container Size
45 ct

Details

Item
Disinfecting Wipes
Color
White
Container Type
Soft Pack
Number of Sheets
45
Series
CaviWipes
Fragrance
Alcohol
Cleaner Form
Wipes
Wet Contact Time
2 to 3 min
Cleaner Chemical Product Grouping
Disinfectant
Wipes Application
Disinfecting/Sanitizing
Application
Disinfecting/Sanitizing
Formula
Alcohol Based
Wipes per Container
45
Primary Chemical
Alcohol, Quat
Standards
EPA Registered
VOC Content
0%
Packaging Type
Soft Pack
EPA Registration Number
46781-8
EPA Registered
Yes
NSF Rating
Not Rated
Surfaces for Use On
Hard Nonporous Surfaces
Disposable/ Reusable
Disposable
Targeted Pathogens
Hepatitis B, Herpes, HIV, MRSA, Salmonella, TB

Description

Disinfectant, Disinfecting Wipes, Primary Chemical Alcohol, Quat, Targeted Pathogens Hepatitis B, Herpes, HIV, MRSA, Salmonella, TB, Wet Contact Time 2 to 3 min, Soft Pack, Container Size 45 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 9 in x 7 in, Application Disinfecting/Sanitizing, Fragrance Alcohol, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 46781-8, NSF Rating Not Rated, Product Series CaviWipes, Sheet Length 9 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.