Wall Bracket, White, Metal, Holds Caviwipes
Mfr # 13-1175
Zoro # G3894362
product price: $35.89
/eaKey Features
Color
White
Material
Metal
Overall Length
5 1/2 in
Overall Width
5 1/2 in
For Use With
Caviwipes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13-1175
Zoro #
G3894362
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 1/2 in
Overall Width
5 1/2 in
Length
5 1/2 in
Height
6 in
Width
5 1/2 in
Overall Height
6 in
Overall Depth
5 1/2 in
Details
Color
White
Material
Metal
For Use With
Caviwipes
Item
Wall bracket
Holds
Caviwipes
Finish
Powder Coated
For Product Type
Canisters/Buckets
Description
Wall Bracket, Color White, For Product Type Canisters/Buckets, Overall Length 5 1/2 in, Overall Width 5 1/2 in, Overall Height 6 in, Overall Depth 5 1/2 in, For Use With Caviwipes, Material Metal, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.