This item is Discontinued.

This item is Discontinued.
XL Disinfecting Towelettes, 10 x 12, Fragrance Free, White, 66 Wipes/Canister (Discontinued)
Mfr #
MACW078150
Zoro #
G815661318
UPC # 615375005026
Country of Origin United States
Category Multi-Purpose Wipes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MACW078150
Zoro #
G815661318
UPC #
615375005026
Country of Origin
United States
Dimensions
Length
12 in
Width
10 in
Details
Item
Cleaner/Detergent Wet Wipes
Color
White
Fragrance
Fragrance Free
Surfaces for Use On
Hard Nonporous Surfaces
Packaging Type
Canister
Wipes per Container
66
Standards
EPA Reg. No. 46781-8; EPA List N
Application
Healthcare Facilities
Description
Kills pathogens in three minutes or less. Tuberculocidal and fungicidal. The fragrance-free design is ideal for those with respiratory sensitivities. Pop-up design makes them easy-to-use. Gentle on sensitive equipment to prevent damage.
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.