Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Piece Metric L-Shape Hex Key Set, UST260075

  • Mfr # UST260075

  • Zoro # G8481505


product price: $398.99
/ea
Free Shipping & Returns

Key Features

End Shape
Hex
Number of Pieces
15
Tip Size
0.9 mm, 1.30 mm, 1.5 mm, 10 mm, 12 mm, 14 mm, 17 mm, 19 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Measurement Type
Metric
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST260075
Zoro #
G8481505
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
0.9 mm, 1.30 mm, 1.5 mm, 10 mm, 12 mm, 14 mm, 17 mm, 19 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Sizes Included
0.9mm, 1.3mm, 1.5mm, 10mm, 12mm, 14mm, 17mm, 19mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Overall Length
12 3/4"
Tip Size Code
S17
Container Height
12 3/4 in
Length Family
Long
Range of Lengths
2 3/4 in to 11 5/8 in
Container Length
1 1/2 in
Container Width
5 1/4 in
Sizes"cluded
0.9mm, 1.3mm, 1.5mm, 10mm, 12mm, 14mm, 17mm, 19mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
15
Measurement Type
Metric
Handle Type
L-Shape
Handle Material
Alloy Steel
Finish
Satin
Includes
Pouch
Tether Style
Tether Capable
Corrosion Resistant
No
Insulated
No
Non-Magnetic
No
Material
Steel
Number of Ball Ends
0
Fastener Holding
No
Container Type
Pouch
Grip Style
Plain
Container Features
Durable, Flexible
Driver Material
Alloy Steel
Number of Tips
2
Key Shape
L-Shape
Standards
ANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007)
Tether Ready
No
Non-Sparking
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Handle Shape
Straight
Corrosion-Resistance
Not Corrosion-Resistant

Description

Hex Key Set, Tip Size 0.9 mm, 1.30 mm, 1.5 mm, 10 mm, 12 mm, 14 mm, 17 mm, 19 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Satin, 15, Pouch, Long, Hex, 2, No, 2 3/4 in to 11 5/8 in, No, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.