Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Piece Metric L-Shape Hex Key Set, UST274686

  • Mfr # UST274686

  • Zoro # G8481523


product price: $101.99
/ea
Free Shipping & Returns

Key Features

End Shape
Hex
Number of Pieces
15
Tip Size
1.27 mm, 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Measurement Type
Metric
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST274686
Zoro #
G8481523
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
1.27 mm, 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Sizes Included
1.27mm, 1.5mm, 10mm, 2.5mm, 2mm, 3.5mm, 3mm, 4.5mm, 4mm, 5.5mm, 5mm, 6mm, 7mm, 8mm, 9mm
Length Family
Long
Tip Size Code
M11
Range of Lengths
2 13/16 in to 6 3/4 in
Sizes"cluded
1.27mm, 1.5mm, 10mm, 2.5mm, 2mm, 3.5mm, 3mm, 4.5mm, 4mm, 5.5mm, 5mm, 6mm, 7mm, 8mm, 9mm

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
15
Measurement Type
Metric
Handle Type
L-Shape
Finish
Satin
Includes
Plastic Index
Handle Material
Alloy Steel
Tether Style
Tether Capable
Grip Style
Plain
Tether Ready
No
Container Type
None
Non-Magnetic
No
Material
Steel
Standards
ANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007)
Driver Material
Alloy Steel
Corrosion Resistant
No
Number of Ball Ends
1
Key Shape
L-Shape
Insulated
No
Non-Sparking
No
Fastener Holding
No
Number of Tips
15
Corrosion-Resistance
Not Corrosion-Resistant
Handle Shape
Straight
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

This Metric Blue UST274686 15 Piece Metric L-Shape Hex Key Set is an ideal choice for anyone looking to purchase a standard hex key set. This set comes with various sizes and shapes, so you can tackle any fastener you come across. The alloy steel blades and alloy steel handles make these hex keys durable and long lasting. The hex keys have a satin finish that gives them a classic look. They also have L-shaped handles that provide better grip when working in tight spaces or wet conditions. This set has metric measurements, which are great for those who work on European vehicles or equipment as well as industrial machinery. If you want an excellent quality hex key set at an affordable price, then the Metric Blue UST274686 15 Piece Metric L-Shape Hex Key Set is the perfect choice for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.