Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Piece Metric L-Shape Hex Key Set, UST195588

  • Mfr # UST195588

  • Zoro # G8481487


product price: $53.69
/ea

Key Features

End Shape
Hex
Number of Pieces
9
Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Measurement Type
Metric
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST195588
Zoro #
G8481487
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Sizes Included
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Overall Length
9 3/8"
Length Family
Long
Container Length
1 1/4 in
Container Height
9 3/8 in
Range of Lengths
3 in to 6 3/4 in
Tip Size Code
M7
Container Width
3 3/4 in
Sizes"cluded
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
9
Measurement Type
Metric
Handle Type
L-Shape
Finish
Satin
Includes
Plastic Index
Handle Material
Alloy Steel
Tether Style
Tether Capable
Number of Ball Ends
0
Grip Style
Plain
Fastener Holding
No
Non-Magnetic
No
Material
Steel
Key Shape
L-Shape
Number of Tips
2
Standards
ANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007)
Tether Ready
No
Container Type
Pouch
Insulated
No
Driver Material
Alloy Steel
Corrosion Resistant
No
Non-Sparking
No
Corrosion-Resistance
Not Corrosion-Resistant
Handle Shape
Straight
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

This 9-piece metric L-shape hex key set from Metric Blue is the perfect tool for tackling fasteners of all sizes. This metric hex key set comes in a canvas pouch that helps to keep the tools neat and tidy. The set comprises L-shaped hex keys that can reach into tight spots and provide control when needed. Each long arm hex key is made of alloy steel and comes complete with a satin finish. Their alloy steel handles provide better grip, especially in wet conditions. These hex keys are fully polished, so they are safe for use on live electrical equipment, such as household appliances and power tools. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Metric Blue UST195588 9 Piece Metric L-Shape Hex Key Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.