Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Piece Metric L-Shape Hex Key Set, UST197716

  • Mfr # UST197716

  • Zoro # G8481514


product price: $50.45
/ea

Key Features

End Shape
Hex
Number of Pieces
9
Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Measurement Type
Metric
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST197716
Zoro #
G8481514
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Sizes Included
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Length Family
Long
Range of Lengths
3 in to 6 3/4 in
Tip Size Code
M7
Sizes"cluded
1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
9
Measurement Type
Metric
Handle Type
L-Shape
Handle Material
Alloy Steel
Finish
Satin
Includes
Plastic Index
Tether Style
Tether Capable
Non-Magnetic
No
Driver Material
Alloy Steel
Corrosion Resistant
No
Number of Tips
9
Standards
ANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007)
Non-Sparking
No
Key Shape
L-Shape
Container Type
None
Grip Style
Plain
Material
Steel
Insulated
No
Tether Ready
No
Number of Ball Ends
1
Fastener Holding
No
Handle Shape
Straight
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant

Description

The Metric Blue UST197716 9 Piece Metric L-Shape Hex Key Set provides a comprehensive range of hex keys for tackling various fasteners. These metric hex keys can be used across an extensive range of applications and product categories. The long arm hex key is made of alloy steel and comes complete with a satin finish. Each metric hex key has an alloy steel handle, which provides better grip, especially in wet conditions. The tip size ranges from 1.5 mm to 8 mm, while the arm length ranges between 3" and 6.75". Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Metric Blue UST197716 9 Piece Metric L-Shape Hex Key Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.