Class 10.9, M12-1.75 Hex Head Cap Screw, Blue Phosphate Steel, 150 mm L, 10 PK

  • Mfr # UST201274

  • Zoro # G5267035


product price: $67.49
/pk 10, $6.75/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
19 mm
Material
Steel
Finish
Blue Phosphate
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST201274
Zoro #
G5267035
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M12-1.75
Fastener Length
150 mm
Head Width
19 mm
Min. Thread Length
36 mm
Head Height
7.5 mm
Head and Washer Height
7.5 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Blue Phosphate
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ISO 898-1-2013, Class 10.9
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Rockwell Hardness
HRC39
Proof Load
120,000 psi
Tensile Strength
150,800 psi
Thread Pitch
1.75 mm
Threadlocker Minimum Temperature
M12-1.75
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1.75 mm
Dimensional Standards
DIN 931
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898-1-2013, Class 10.9
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Blue Phosphate, Dia./Thread Size M12-1.75, Fastener Length 150 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Head Type Hex, Min. Thread Length 36 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.