CAD Drawings
Download CAD Files
Class 10.9, M8-1.25 Hex Head Cap Screw, Blue Phosphate Steel, 25 mm L, 50 PK
Mfr # UST184307
Zoro # G2786061
CAD Available
product price: $17.99
/pk 50, $0.36/eaKey Features
External Hex Drive
Class 10.9 Material Grade/Class
CAD Drawing
System of Measurement
Metric
Head Width
13 mm
Material
Steel
Finish
Blue Phosphate
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UST184307
Zoro #
G2786061
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M8-1.25
Fastener Length
25 mm
Head Width
13 mm
Min. Thread Length
25 mm
Head Height
5.3 mm
Details
CAD Available
Yes
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Blue Phosphate
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ISO 898-1-2013, Class 10.9
Item
Hex Head Cap Screw
Proof Load
120,350 psi
Tensile Strength
150,800 psi
Thread Type
Metric Coarse
Rockwell Hardness
HRC33
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M8-1.25
Threadlocker Maximum Temperature
1.25 mm
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898-1-2013, Class 10.9
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Blue Phosphate, Dia./Thread Size M8-1.25, Fastener Length 25 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 25 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.