Zoro Homepage

Eye Bolt, w/ Shoulder, METBLUE, M8-1-1/4"

  • Mfr # UST166193

  • Zoro # G7734231


product price: $16.29
/ea
Sold in multiples of 100 for $1,629.00

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Overall Length
1-1/4 in
Type
With Shoulder
Eyebolt Type
With Shoulder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST166193
Zoro #
G7734231
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/4 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Type
With Shoulder
Eyebolt Type
With Shoulder

Description

Eye Bolt,w/ Shoulder,METBLUE,M8-1-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.