Eye Bolt With Shoulder, M14
Mfr # UST225174
Zoro # G7732317
product price: $23.89
/eaKey Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
M14
Type
With Shoulder
Eyebolt Type
With Shoulder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UST225174
Zoro #
G7732317
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M14
Details
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Type
With Shoulder
Eyebolt Type
With Shoulder
Description
Eye Bolt,w/Shoulder,METBLUE,M14-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.