Shop METRIC BLUE
See all product information
Create Account
Hex Key, 17 mm Tip Size, 156 mm Long, 61 mm Short
- Mfr # UST185216
- Zoro # G7744768
product price:Â
$
27.19
/ea
Key Features
Tip Size
17 mm
Finish
Black Oxide
Material
Steel
Measurement Type
Metric
Working Angle
90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Tip Size
- 17 mm
- Short Arm Length
- 61 mm
- Long Arm Length
- 156 mm
- Length Family
- Short
- Tip Size Code
- M17
- Arm Length - Short
- 61 mm
- Arm Length - Long
- 156 mm
Description
Hex Key, Tip Size 17 mm, Long Arm Length 156 mm, Short Arm Length 61 mm, Black Oxide, Length Family Short, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.