Shop METRIC BLUE
See all product information
Create Account
Hex Key, 2.5 mm Tip Size, 88 mm Long, 17 mm Short
- Mfr # UST196217
- Zoro # G7737445
product price:Â
$
2.39
/ea
Sold in multiples of 5 for
$11.95
Key Features
Tip Size
2.5 mm
Finish
Black Oxide
Material
Steel
Measurement Type
Metric
Handle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Tip Size
- 2.5 mm
- Long Arm Length
- 88 mm
- Short Arm Length
- 17 mm
- Tip Size Code
- M2
- Length Family
- Long
- Arm Length - Long
- 88 mm
- Arm Length - Short
- 17 mm
Description
Hex Key, Tip Size 2.5 mm, Long Arm Length 88 mm, Short Arm Length 17 mm, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.