Not Applicable Hex Key, 1.5 mm Tip Size, 77 mm Long, 14 mm Short

  • Mfr # UST196215

  • Zoro # G7737418


product price:  $1.69
/ea
Sold in multiples of 6 for $10.14

Key Features

Tip Size
1.5 mm
Finish
Black Oxide
Material
Steel
Measurement Type
Metric
Handle Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UST196215
Zoro #
G7737418
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
1.5 mm
Long Arm Length
77 mm
Short Arm Length
14 mm
Tip Size Code
M1
Length Family
Long
Arm Length - Short
14 mm
Arm Length - Long
77 mm

Details

Item
Hex Key
Finish
Black Oxide
Material
Steel
Measurement Type
Metric
Handle Color
Blue
Handle Material
Steel
Working Angle
25 Degrees
Corrosion Resistant
No
Non-Magnetic
No
Number of Ball Ends
1
Driver Material
Alloy Steel
Key Shape
L
End Shape
Hex
Insulated
No
Fastener Holding
No
Non-Sparking
No
Tether Ready
No
Standards
ISO 2936:2014
Number of Tips
2
Corrosion-Resistance
Not Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Series
Metric Blue

Description

Hex Key, Tip Size 1.5 mm, Long Arm Length 77 mm, Short Arm Length 14 mm, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.