Zoro Homepage

Not Applicable Hex Key, 6 mm Tip Size, 139 mm Long, 31 mm Short

  • Mfr # UST196221

  • Zoro # G7737497


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Tip Size
6 mm
Finish
Black Oxide
Material
Steel
Measurement Type
Metric
Handle Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST196221
Zoro #
G7737497
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
6 mm
Long Arm Length
139 mm
Short Arm Length
31 mm
Tip Size Code
M6
Length Family
Long
Arm Length - Long
139 mm
Arm Length - Short
31 mm

Description

Hex Key, Tip Size 6 mm, Long Arm Length 139 mm, Short Arm Length 31 mm, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.