Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M14-2.00, Alloy Steel, Class 10, Blue Phosphate, 11 mm Ht, 10 PK

  • Mfr # UST182801

  • Zoro # G5267141


product price: $4.59
/pk 10, $0.46/ea

Key Features

Thread Size
M14-2.00
Material
Alloy Steel
Material Grade/Class
Class 10
Finish
Blue Phosphate
Hex Height
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST182801
Zoro #
G5267141
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M14-2.00
Hex Height
11 mm
Hex Width
22 mm
Dia./Thread Size
M14-2.00
Nut Height
11 mm
Width Across Flats
22 mm

Details

Item
Hex Nut
Material
Alloy Steel
Material Grade/Class
Class 10
Finish
Blue Phosphate
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric Coarse
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Material Quality Standards
ISO 898-2 - 2012, Property Class 10 (coarse)
Thread Pitch
2 mm
Manufacturer Location
Globally Sourced
Hex Type
Standard Hex
Rockwell Hardness
C36
Application
For Use with 10.9 Bolts
Removable
Yes
RoHS Compliant
Yes
Pack Size
Small Pack
Dimensional Standards
DIN 934
Nut Standards
DIN 934
Fastener Thread Direction
Right Hand
Fastener Finish
Blue Phosphate
Nut Style
Hex Nut
Color
Blue
Material Grade
Class 10
Basic Material
Alloy Steel

Description

Hex Nut, Hex Type Standard Hex, Finish Phosphate, Material Grade/Class Class 10, Material Alloy Steel, Thread Size M14x2.00, Hex Width 22 mm, Hex Height 11 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards ISO 898-2 - 2012, System of Measurement Metric, Thread Direction Right Hand, Color Blue, Industry Standards ISO 898-2, Pack Size Small Pack, Removable Yes, Rockwell Hardness C36, RoHS Compliant Yes, Tensile Strength 160,000 N/sq mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.