This item is Discontinued.

Metric Blue M10-1.50 Socket Head Cap Screw, 140 mm Length UST179105

M10-1.50 Socket Head Cap Screw, 140 mm Length (Discontinued)

  • Mfr # UST179105
  • Zoro # G7744068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UST179105
Zoro #
G7744068
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10-1.50
Screw Length
140 mm

Details

Item
Socket Head Cap Screw
Drive Type
Hex
System of Measurement
Metric

Description

Socket Head Cap Screw,M10-1-1/2 In. x 140 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.