M10-1.50 Socket Head Cap Screw, Button, Metric Blue Steel, 20 mm Length, 25 PK

  • Mfr # UST187530

  • Zoro # G2547535


product price: $11.79
/pk 25, $0.47/ea

Key Features

Button Head
Hex Drive
Thread Size
M10-1.50
Material
Steel
Finish
Metric Blue
Drive Size
6 mm
Tensile Strength
180,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST187530
Zoro #
G2547535
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10-1.50
Screw Length
20 mm
Drive Size
6 mm
Vented Hole Size
Not Vented
Thread Length
20 mm
Head Height
5.5 mm
Min. Thread Length
20 mm
Head Diameter
17.5 mm
Minimum Thread Length
20 mm
Head Dia.
17.5 mm
Dia./Thread Size
M10-1.50
Length
20 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Metric Blue
Head Type
Button
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
DIN 7380
System of Measurement
Metric
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C32 to C39
Thread Direction
Right Hand
Class
10.9
Thread Type
Coarse
Finish Type
Blue Phosphate
Thread Pitch
1.5 mm
Dimensional Standards
DIN 7380
Resistance Properties
Corrosion Resistant
Pack Size
Small Pack
Material Type
Steel
Material Grade
Alloy Steel
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
180,000 psi
Basic Material
Steel
Fastener Industry Standards
DIN 7380
Fastener Finish
Advanced Corrosion Resistance
Screw Head Type
Button

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Finish Blue Phosphate, Thread Size M10x1.50, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 5.5 mm, Head Diameter 17.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7380, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products