Shop METRIC BLUE

M10-1.50 Socket Head Cap Screw, Flat, Metric Blue Alloy Steel, 6.50 mm Length, 50 PK

  • Mfr # UST198717
  • Zoro # G5267053

product price: 
$
44.59
/pk of 50, $0.89/ea

Key Features

Flat Head
Hex Drive
Thread Size
M10-1.50
Material
Alloy Steel
Finish
Blue Phosphate
Drive Size
6 mm
Tensile Strength
150,800 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UST198717
Zoro #
G5267053
UPC #
-
Country of Origin
China
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Blue Phosphate
Head Type
Flat
Drive Type
Hex
Tensile Strength
150,800 psi
Standards
ISO 10642
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Head Angle (Deg.)
90 Degrees
Thread Direction
Right Hand
Thread Style
Fully Threaded
Self-Locking Element
No
Class
10.9
Rockwell Hardness
C32
Thread Type
Coarse
Finish Type
Blue Phosphate
Material Type
Steel
Thread Pitch
1.5 mm
Resistance Properties
Corrosion-Resistant
Countersink Angle
90 Degrees
Dimensional Standards
ISO 10642
Pack Size
Small Pack
Fastener Industry Standards
ISO 10642
Material Grade
Alloy Steel
Basic Material
Steel
Fastener Finish
Advanced Corrosion Resistance
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
150,800
Screw Head Type
Flat
Material Grade/Class
Class 12.9
Shell Material
Alloy Steel

Dimensions

Thread Size
M10-1.50
Screw Length
6.50 mm
Drive Size
6 mm
Thread Length
6.50 mm
Vented Hole Size
Not Vented
Head Height
5.5 mm
Min. Thread Length
6 1/2 mm
Minimum Thread Length
6.5 mm
Head Diameter
20 mm
Length
6.5 mm
Head Dia.
20 mm
Dia./Thread Size
M10-1.50
Fastener Length
6.5 mm

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Finish Blue Phosphate, Thread Size M10-1.5, Minimum Thread Length 6.5 mm, Fastener Length 6.5 mm, Head Height 5.5 mm, Head Diameter 20 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.