Zoro Homepage
This item is Discontinued.
No Product Image Available

M10x1.5x35 Mb Skt Set Screw Cup Pt (Discontinued)

  • Mfr # UST194487
  • Zoro # G5652923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST194487
Zoro #
G5652923
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10-1.50
Overall Length
35 mm

Details

System of Measurement
Metric
Drive Type
Torx
Point Type
Cup
Finish
Plain
Item
Set Screw

Description

M10x1.5x35 Mb Skt Set Screw Cup Pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.