Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UST204937
Zoro #
G5405753
UPC #
-
Country of Origin
United States
Dimensions
Nominal Diameter
M12
Fastener Length
50 mm
Thread Size
M12
Shank Length
50 mm
Shank Length Tolerance
Not Graded
Pin Diameter
12 mm
Outside Diameter Tolerance
-.0001/+.0003 in
Details
Pin Item
Dowel Pin
System of Measurement
Metric
Dowel Pin Type
Pull with Flat
Rockwell Hardness
HRC 58/62
Item
Dowel Pin
Finish
Plain
Material
Steel
Single Shear Strength
Not Available
Material Grade/Class
Ungraded
Product Type
Dowel Pin
Pin Type
Flat Vent Pull Out
Description
Dowel Pin, Pin Type Flat Vent Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 12 mm, Shank Length Tolerance Not Graded, Outside Diameter Tolerance -.0001/+.0003 in, Rockwell Hardness HRC 58/62, Single Shear Strength Not Available, Product Type Dowel Pin, Shank Length 50 mm, System of Measurement Metric, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.