This item is Discontinued.

Metric Blue M16-2.00 Socket Head Cap Screw, Socket, Plain 140 mm Length UST179808

M16-2.00 Socket Head Cap Screw, Socket, Plain 140 mm Length (Discontinued)

  • Mfr # UST179808
  • Zoro # G7744427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UST179808
Zoro #
G7744427
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16-2.00
Screw Length
140 mm
Head Height
9 mm
Maximum Head Height
9 mm
Fastener Length
140 mm
Head Diameter
24 mm

Details

Item
Socket Head Cap Screw
Finish
Plain
Head Type
Socket
Drive Type
Hex
System of Measurement
Metric
Thread Type
Coarse
Pack Size
Small Pack
Thread Pitch
2 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Size 14 mm, Finish Plain, Thread Size M16x2.00, Fastener Length 140 mm, Head Height 9 mm, Head Diameter 24 mm, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Head Height 9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.