Shop METRIC BLUE
See all product information
Create Account
M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 200 mm Length
- Mfr # UST176310
- Zoro # G7744040
product price:Â
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Key Features
Hex Drive
Thread Size
M16-2.00
Screw Length
200 mm
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UST176310
- Zoro #
- G7744040
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Head Cap Screw
- Material
- Stainless Steel
- Finish
- Plain
- Drive Type
- Hex
- System of Measurement
- Metric
- Thread Type
- Coarse
- Thread Pitch
- 2 mm
- Pack Size
- Small Pack
- Head Type
- Standard
Dimensions
- Thread Size
- M16-2.00
- Screw Length
- 200 mm
- Head Height
- 9 mm
- Head Diameter
- 24 mm
- Maximum Head Height
- 9 mm
- Drive Size
- 14 mm
- Fastener Length
- 200 mm
- Minimum Head Height
- 0.43 in
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Finish Plain, Thread Size M16x2.00, Fastener Length 200 mm, Head Height 9 mm, Head Diameter 24 mm, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Head Height 9 mm, Minimum Head Height 0.43 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.