Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M20-2.50 Socket Head Cap Screw, Socket, Blue Phosphate Alloy Steel, 80 mm Length, 5 PK

  • Mfr # UST176316

  • Zoro # G2731967


product price: $24.49
/pk 5, $4.90/ea

Key Features

Socket Head
Hex Drive
Thread Size
M20-2.50
Material
Alloy Steel
Finish
Blue Phosphate
Drive Size
17 mm
Tensile Strength
174,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST176316
Zoro #
G2731967
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M20-2.50
Screw Length
80 mm
Drive Size
17 mm
Thread Length
60 mm
Vented Hole Size
Not Vented
Head Height
20 mm
Min. Thread Length
60 mm
Head Diameter
30 mm
Minimum Thread Length
60 mm
Head Dia.
30 mm
Dia./Thread Size
M20-2.50
Length
80 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Blue Phosphate
Head Type
Socket
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Class
12.9
Rockwell Hardness
C38 to C44
Thread Type
Coarse
Resistance Properties
Corrosion Resistant
Thread Pitch
2.5 mm
Material Quality Standards
ASTM A574
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Screw Style
Socket Head Cap Screw
Fastener Finish
Advanced Corrosion Resistance
Basic Material
Steel
Material Grade
Alloy Steel
Fastener Industry Standards
ASME B18.3, ASTM A574
Screw Head Type
Cylindrical
Min. Tensile Strength
1220N psi

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Alloy Steel, Finish Blue Phosphate, Thread Size M20x2.50, Minimum Thread Length 60 mm, Fastener Length 80 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.