Zoro Homepage
This item is Discontinued.
No Product Image Available

M24-3.00 Socket Head Cap Screw, Alloy Steel, 180 mm Length (Discontinued)

  • Mfr # UST179811
  • Zoro # G5405887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST179811
Zoro #
G5405887
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M24-3.00
Screw Length
180 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
System of Measurement
Metric

Description

M24-3x180 Mb Shcs Cl12.9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.