This item is Discontinued.

Metric Blue M24-3.00 Hex Head Cap Screw, 140 mm L UST184290

M24-3.00 Hex Head Cap Screw, 140 mm L (Discontinued)

  • Mfr # UST184290
  • Zoro # G7744165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST184290
Zoro #
G7744165
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M24-3.00
Fastener Length
140 mm

Details

System of Measurement
Metric
Drive
External Hex
Standards
DIN 931
Item
Hex Head Cap Screw
Head Type
Hex

Description

Hex Head Cap Screw,M24-3 In. x 140 In.,DIN 931

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.