Shop METRIC BLUE
See all product information
Create Account
M24-3X150 Hex Head Cap Screw
- Mfr # UST184291
- Zoro # G7744077
product price:Â
$
11.19
/ea
Sold in multiples of 5 for
$55.95
Key Features
External Hex Drive
System of Measurement
Metric
Thread Size
M24-3.00
Fastener Length
150 mm
Standards
DIN 931
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UST184291
- Zoro #
- G7744077
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Drive
- External Hex
- Standards
- DIN 931
- Item
- Hex Head Cap Screw
Dimensions
- Thread Size
- M24-3.00
- Fastener Length
- 150 mm
Description
Hex Head Cap Screw,M24-3 In. x 150 In.,DIN 931
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.